Motion
66261138195

NORTON ABRASIVES
66261138195

Metalite Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit
Mi Item #03188711
MFR #66261138195
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138195

Metalite Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit
Mi Item #03188711
MFR #66261138195

Mfr description
66261138195 3" SPDLOK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.11/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Cleaning, Deburring, Detailing, Finishing, Professional Cleaning
  • Attachment Type
    Speed-Lok TS
  • Backing Material
    Cloth
  • Disc Attachment Type
    Speed-Lok TS
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Package Quantity
    50
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    50
  • UPC_NO
    66261138195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)