Motion
PLRU-2
Flat Cam Follower - 2.0000 in Roller Dia, 1.6870 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Urethane Material
MI ITEM #03188797
MFR #PLRU-2
Price$172.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 2.0000 in Roller Dia, 1.6870 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length, Urethane Material
MI ITEM #03188797
MFR #PLRU-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.68/each

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.6870 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.1250 in
  • Thread Size
    7/8-14 in
  • Weight
    1 lbs

Details

  • Application
    Amusement Parks, Construction Sites, Marine Equipment, Shipyards
  • Manufacturer Catalog Number
    97747
  • Manufacturer Upc Number
    622424977470
  • Max Rpm
    360 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Urethane
  • Roller Shape
    Flat
  • Stud Type
    Plain
  • UPC_NO
    622424977470

Overview

Mfr description
PLRU-2 LOAD RUNNER
  • Impact resistant
  • Reduced track wear
  • Outdoor durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought