Motion
206-20OCW
Bearing End Caps & Cover - Open End Cap Type, 1.2500 in Compatible Bore, PBT Thermoplastic Material
Mi Item #03188876
MFR #206-20OCW
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - Open End Cap Type, 1.2500 in Compatible Bore, PBT Thermoplastic Material
Mi Item #03188876
MFR #206-20OCW

Mfr description
206-20OCW 1-1/4 WHITE OPEN COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Compatible Bore Diameter  
    1.2500 in

Details

  • Color
    White
  • End Cap Type
    Open End Cap
  • Material
    PBT Thermoplastic
  • Product Type
    Bearing End Caps & Covers
  • Series
    Shur-Seal
  • UPC_NO
    0808250310388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)