Motion
H74 COTT

PEER CHAIN
H74 COTT

Engineering Chain - H74 Series, 74 / 2.6090 in Pitch, Cottered, Cast Iron Material
MI ITEM #03188881
MFR #H74 COTT
Your Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H74 COTT

Engineering Chain - H74 Series, 74 / 2.6090 in Pitch, Cottered, Cast Iron Material
MI ITEM #03188881
MFR #H74 COTT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.31/each(List $49.97)

Overview

Mfr description
H74 COTT X 10 FT
  • Reinforced side bars for greater strength and extra wear surfaces.
  • Commonly used in forestry applications in rough and abrasive environment.
  • As a drive, “H” Type Mill chain is a performance-proven chain.

Specifications

  • Engineering Chain Size & Pitch
    74 / 2.6090 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Cast Iron
  • Series
    H74
  • Overall Length
    10 ft
  • Link Plate Height
    1.0000 in
  • Pin Diameter
    0.3750 in
  • Tensile Strength
    10000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Plate Height
    1.000 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    H74 / 2.609"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text