Motion
PHS22ECL
PHS22ECL
Mi Item #03188910
MFR #PHS22ECL
Price$201.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS22ECL
Mi Item #03188910
MFR #PHS22ECL

Mfr description
PHS 22 ECL ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.75/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Head Diameter
    50 mm
  • Maximum Outside Diameter
    50 mm
  • Overall Height
    109 mm
  • Thread Size
    M22x1.5
  • Weight
    1.08 lb

Details

  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 150 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHS…EC
  • Thread Direction
    Left Hand
  • Thread Type
    M22
  • UPC_NO
    4549557048661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)