Motion
7512DLG
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.7500 in Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #03188936
MFR #7512DLG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.7500 in Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #03188936
MFR #7512DLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PER.8603-2RSTUNR RADIAL BALL BEARING

Specifications

  • Height
    1.5
  • Bore Type
    Straight
  • Length
    2.2
  • Bore Diameter
  • Width
    2.3
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Manufacturer Catalog Number
    7512DLG
  • Weight
    0.3
  • Description
    7512-2RSTUNR RADIAL BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text