Motion
KTHK16-B-PP-AS

INA (SCHAEFFLER)
KTHK16-B-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 16 mm, Overall Width: 65 mm, Load Capacity: 1440 N
MI ITEM #03189050
MFR #KTHK16-B-PP-AS
List Price$391.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KTHK16-B-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 16 mm, Overall Width: 65 mm, Load Capacity: 1440 N
MI ITEM #03189050
MFR #KTHK16-B-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$391.55/each for your price

Overview

Mfr description
KTHK16-B-PP-AS LINEAR DRAWN CUP TANDEM

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    16 mm
  • Overall Width
    65 mm
  • Lubrication
    Linear Lube
  • Load Capacity
    1440 N
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Series
    KTHK
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text