Motion
K6S12
Hydraulic Plug - Steel Body Material, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 1600 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #03189085
MFR #K6S12
List Price$43.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 1600 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #03189085
MFR #K6S12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.31/each for your price

Overview

Mfr description
K6S12

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    1-1/16 – 12 SAE
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    1600 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in ORB, 1-1/16 – 12 SAE Female Thread
  • Body Size
    3/4 in
  • Flow Rate
    26.30 gpm
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • Weight
    0.461 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text