Motion
LBCR 8
Closed Round Rail Ball Bushing - LBCR Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, Closed
MI ITEM #03189086
MFR #LBCR 8
List Price$176.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBCR Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, Closed
MI ITEM #03189086
MFR #LBCR 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.91/each for your price

Overview

Mfr description
LBCR 8 BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    16 mm
  • Closure Type
    Closed
  • Overall Width
    25 mm
  • Seal Type
    2 Shields
  • Inner Ring Width
    14 mm
  • Outer Ring Width
    25 mm
  • Precision Rating
    Not Rated
  • Series
    LBCR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314052919

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought