Motion
M 60 7/8

LOVEJOY INC
M 60 7/8

68514431619 Spring-Loaded Variable Speed Pulley - M60 Series, 0.8750 in Bore Dia., 6.0000 in OD, 6.6900 in OAL
MI ITEM #03189098
MFR #M 60 7/8
List Price$2,788.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M 60 7/8

68514431619 Spring-Loaded Variable Speed Pulley - M60 Series, 0.8750 in Bore Dia., 6.0000 in OD, 6.6900 in OAL
MI ITEM #03189098
MFR #M 60 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,788.89/each for your price

Overview

Mfr description
M-60-7/8-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    0.8750 in
  • Minimum Pitch Diameter
    2.3400 in
  • Maximum Pitch Diameter
    5.6500 in
  • Outside Diameter
    6.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    2
  • Overall Length
    6.6900 in
  • Series
    M60
  • Manufacturer Product Page
  • UPC_NO
    685144316196
  • Mounting Type
    Fixed Center-Driver
  • Weight
    8.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text