Motion
2AS2-B
A-Series Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 1/4 in Body Size, Buna-N Seal
MI ITEM #03189162
MFR #2AS2-B
List Price$36.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Series Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 1/4 in Body Size, Buna-N Seal
MI ITEM #03189162
MFR #2AS2-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.99/each for your price

Overview

Mfr description
2AS2-B BRASS COUPLER

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Working Pressure
    500 psi w/ Brass Plug: 1000 psi w/ Steel Plug
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in Hose Barb
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/4 in
  • Flow Rate
    25 cfm
  • Hex
    11/16 in
  • Length
    2.70 in
  • Burst Pressure
    6500 psi
  • Weight
    0.150 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text