Motion
KBM 32 Q
Drill Press - Bench Top, 550 rpm Max Speed, Magnetic, Non-Reversible, 5-5/16 in Max Stroke
MI ITEM #03189164
MFR #KBM 32 Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Press - Bench Top, 550 rpm Max Speed, Magnetic, Non-Reversible, 5-5/16 in Max Stroke
MI ITEM #03189164
MFR #KBM 32 Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBM-32Q MAG DRILL

Specifications

  • Maximum Speed
    550 rpm
  • Chuck Size
    1-1/2 in
  • Mounting Style
    Bench Top
  • Power Rating
    700 W
  • Magnetic
    Magnetic
  • Stroke
    5-5/16 in
  • Variable Speed
    Variable Speed Not Included
  • Reversible
    Non-Reversible
  • Length
    6-5/16 in
  • Cord Length
    13 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text