Specifications
Dimensions
- Chuck Size1-1/2 in
- Cord Length13 ft
- Length7-1/6 in
- Stroke5-5/16 in
Details
- MagneticMagnetic
- Maximum Speed520 rpm
- Mounting StyleBench Top
- Power Rating1200 W
- ReversibleReversible
- Variable SpeedVariable Speed
Overview
Mfr description
KBM-52U MAG DRILL