Motion
B602204
Keyless Bushings - B106 Series, 2.2500 in ID, 3.5430 in OD, 1.3580 in LTB
MI ITEM #03189175
MFR #B602204
Your Price$95.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 2.2500 in ID, 3.5430 in OD, 1.3580 in LTB
MI ITEM #03189175
MFR #B602204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.16/each(List $145.47)

Overview

Mfr description
B602204 B106 2-1/4" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    18393 lbs
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1724 ft lb
  • Maximum Transmitted Thrust
    18393 lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M8 x 25
  • Hub Contact Pressure
    17487
  • Overall Length
    1.3580 in
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    30 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B602204
  • Weight
    2.100 lbs
  • UPC_NO
    662345044424
  • Bore Diameter
    2.2500 in
  • Bore Size
    2.2500 in
  • Bolt Size
    M8 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text