Motion
HFWC721-100-B5-H-P16

BOSTON GEAR
HFWC721-100-B5-H-P16

HFWC721 D/R Red. 100:1 Ratio, No Base, Hollow Assy
MI ITEM #03189240
MFR #HFWC721-100-B5-H-P16
Your Price$4,320.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC721-100-B5-H-P16

HFWC721 D/R Red. 100:1 Ratio, No Base, Hollow Assy
MI ITEM #03189240
MFR #HFWC721-100-B5-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,320.78/each(List $5,184.93)

Overview

Mfr description
HFWC721-100-B5-H-P16

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    100:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Series
    700
  • Manufacturer Upc Number
    781711240403
  • UPC_NO
    781711240403
  • Weight
    39.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text