Motion
NS881-21T 1-3/8IN 1KW1SS PA

REXNORD INC
NS881-21T 1-3/8IN 1KW1SS PA

"Rexnord NS881 Series Molded Split Sprockets"
MI ITEM #03189258
MFR #NS881-21T 1-3/8IN 1KW1SS PA
Your Price$111.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS881-21T 1-3/8IN 1KW1SS PA

"Rexnord NS881 Series Molded Split Sprockets"
MI ITEM #03189258
MFR #NS881-21T 1-3/8IN 1KW1SS PA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$111.03/each(List $166.55)

Overview

Mfr description
614-42-14 NS881-21T 1-3/8 KWSS
  • 881 Series Molded Split Sprocket with 21Teeth and a 1-3/8in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Material
    Nylon
  • Bore Diameter
    1 3/8 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Style
    C
  • Hub Material
    Thermoplastic
  • Flange Material
    Thermoplastic
  • Length Through Bore
    2 in
  • Maximum Bore
    1-5/8 in
  • Sprocket Material
    PA
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Includes
    Set Screws
  • Keyway Type
    Straight
  • Weight
    0.70 kg
  • UPC_NO
    698210122157
  • Chain Number
    NS881
  • Pitch
    5.089 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text