Motion
3V425
Narrow SK V-Belt - 3V, 3/8 in Top Width, 1 Strand, 42.50 in Nominal Outside Length, Smooth
MI ITEM #03189322
MFR #3V425
Price$19.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow SK V-Belt - 3V, 3/8 in Top Width, 1 Strand, 42.50 in Nominal Outside Length, Smooth
MI ITEM #03189322
MFR #3V425

Mfr description
3V425 OPTIBELT SK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.91/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    42.50 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)