Motion
1018455
Shackle - 0.5000 in Size, 2.00 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #03189334
MFR #1018455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 0.5000 in Size, 2.00 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #03189334
MFR #1018455

Mfr description
1018455 2.00T SPA SHK 1/2"
  • Working load limit and Grade “6” permanently shown on every shackle
  • Fatigue rated shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification, charges for proof testing and certification available when requested at the time of order
  • Approved for use at -40°C (-40°F) to 204°C (400°F).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.6250 in
  • Eye Diameter
    0.3800 in
  • Inside Shackle Length
    1.8800 in
  • Inside Shackle Width
    1.3100 in
  • Inside Width
    0.8100 in
  • Pin Diameter
    0.6300 in
  • Shackle Size
    0.5000 in
  • Weight
    0.73 lbs
  • Width Between The Eyes
    0.8100 in
  • Working Load Limit
    2 ton

Details

  • Finish Coating
    Galvanized
  • Material
    Carbon
  • Material Grade
    Grade 6
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26
  • Trademark
    ABS
  • Type
    Anchor
  • Weight Capacity
    2.00 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)