Motion
1018570
Shackle - 31.7500 mm Size, 12.0 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #03189336
MFR #1018570
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 31.7500 mm Size, 12.0 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #03189336
MFR #1018570

Mfr description
1018570 12T SPA SHK 1-1/4"
  • Working load limit and Grade “6” permanently shown on every shackle
  • Fatigue rated shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification, charges for proof testing and certification available when requested at the time of order
  • Approved for use at -40°C (-40°F) to 204°C (400°F).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.3750 in
  • Eye Diameter
    0.6900 in
  • Inside Shackle Length
    4.6900 in
  • Inside Shackle Width
    3.2500 in
  • Inside Width
    2.0300 in
  • Pin Diameter
    1.3800 in
  • Shackle Size
    31.7500 mm
  • Weight
    9.50 lbs
  • Width Between The Eyes
    2.0300 in
  • Working Load Limit
    12 ton

Details

  • Finish Coating
    Galvanized
  • Material
    Carbon
  • Material Grade
    Grade 6
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26
  • Trademark
    ABS
  • Type
    Anchor
  • Weight Capacity
    12.0 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)