Motion
1018357
Shackle - 0.1875 in Size, 0.33 ton Capacity, Carbon Material, Galvanized Coating
MI ITEM #03189338
MFR #1018357
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 0.1875 in Size, 0.33 ton Capacity, Carbon Material, Galvanized Coating
MI ITEM #03189338
MFR #1018357

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.2500 in
  • Eye Diameter
    0.1600 in
  • Inside Shackle Length
    0.8800 in
  • Inside Shackle Width
    0.6000 in
  • Inside Width
    0.3800 in
  • Pin Diameter
    0.2500 in
  • Shackle Size
    0.1875 in
  • Weight
    0.06 lbs
  • Width Between The Eyes
    0.3800 in
  • Working Load Limit
    1/3 ton

Details

  • Finish Coating
    Galvanized
  • Material
    Carbon
  • Material Grade
    Grade 6
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26
  • Trademark
    ABS
  • Type
    Anchor
  • Weight Capacity
    0.33 ton

Overview

Mfr description
1018357 .33T SPA SHK 3/16"
  • Working load limit and Grade “6” permanently shown on every shackle
  • Fatigue rated shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification, charges for proof testing and certification available when requested at the time of order
  • Approved for use at -40°C (-40°F) to 204°C (400°F).
  • Shackles are quenched and tempered and can meet DNV impact requirements of 42 joules (31 ft-lbs) at -20° C (-4° F)
  • Meets or exceeds all requirements of ASME B30.26
  • Manufacturer: Crosby Group

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought