Motion
1018473
Shackle - 0.6250 in Size, 3.25 ton Capacity, Carbon Material, Galvanized Coating
MI ITEM #03189339
MFR #1018473
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 0.6250 in Size, 3.25 ton Capacity, Carbon Material, Galvanized Coating
MI ITEM #03189339
MFR #1018473

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.7500 in
  • Eye Diameter
    0.4400 in
  • Inside Shackle Length
    2.3800 in
  • Inside Shackle Width
    1.6900 in
  • Inside Width
    1.0600 in
  • Pin Diameter
    0.7500 in
  • Shackle Size
    0.6250 in
  • Weight
    1.38 lbs
  • Width Between The Eyes
    1.0600 in
  • Working Load Limit
    3-1/4 ton

Details

  • Finish Coating
    Galvanized
  • Material
    Carbon
  • Material Grade
    Grade 6
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26
  • Trademark
    ABS
  • Type
    Anchor
  • Weight Capacity
    3.25 ton

Overview

Mfr description
1018473 3.25T SPA SHK 5/8"
  • Working load limit and Grade “6” permanently shown on every shackle
  • Fatigue rated shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification, charges for proof testing and certification available when requested at the time of order
  • Approved for use at -40°C (-40°F) to 204°C (400°F).
  • Shackles are quenched and tempered and can meet DNV impact requirements of 42 joules (31 ft-lbs) at -20° C (-4° F)
  • Meets or exceeds all requirements of ASME B30.26
  • Manufacturer: Crosby Group

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought