Motion
1010195
Wire Rope Clip—Galvanized—Rope Size: 3/4 in, Pkg Qty: 25
MI ITEM #03189349
MFR #1010195
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope Clip—Galvanized—Rope Size: 3/4 in, Pkg Qty: 25
MI ITEM #03189349
MFR #1010195

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.40 lbs

Overview

Mfr description
1010195 3/4 CROSBY CLIP
  • Each base has a Product Identification Code (PIC) for material traceability, the name CROSBY or CG, and a size forged into it
  • Efficiency rating of 80% for 3-4 mm to 22 mm sizes, and 90% for sizes 24-26 mm through 90 mm
  • Entire clip is galvanized to resist corrosive and rusting action
  • Sizes 1/8" through 2-1/2" and 3" (3 mm through 65 mm and 75-78 mm) have forged bases
  • All clips are individually bagged or tagged with proper application instructions and warning information
  • Clip sizes up through 1-1/2" (38 mm) have rolled threads
  • Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements
  • Meet additional critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26
  • Manufacturer: Crosby Group

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought