Motion
1010079
G450-5/16 Wire Rope Clip - Compatible Wire Rope Size: 5/16 in, Torque: 30 ft-lbs, Minimum Clips Required: 2
MI ITEM #03189350
MFR #1010079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G450-5/16 Wire Rope Clip - Compatible Wire Rope Size: 5/16 in, Torque: 30 ft-lbs, Minimum Clips Required: 2
MI ITEM #03189350
MFR #1010079

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clip Height
    1.38 in
  • Distance Between Legs
    0.88 in
  • Max Compatible Wire Rope Size
    5/16 in
  • Overall Width
    1.66 in
  • Rope Turnback Length
    5-1/4 in
  • Torque
    30 ft-lbs
  • Weight
    0.28 lbs

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Minimum Clips Required
    2

Overview

Mfr description
1010079 5/16 CROSBY CLIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought