1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CROSBY GROUP INC
1010211
Wire Rope Clip—Galvanized—Rope Size: 7/8 in, Pkg Qty: 25
MI ITEM #
03189352
MFR #
1010211
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Accessories and Parts
CROSBY GROUP INC 1010211
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CROSBY GROUP INC
1010211
Wire Rope Clip—Galvanized—Rope Size: 7/8 in, Pkg Qty: 25
MI ITEM #
03189352
MFR #
1010211
Mfr description
1010211 7/8 CROSBY CLIP
Each base has a Product Identification Code (PIC) for material traceability, the name CROSBY or CG, and a size forged into it
Efficiency rating of 80% for 3-4 mm to 22 mm sizes, and 90% for sizes 24-26 mm through 90 mm
Entire clip is galvanized to resist corrosive and rusting action
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
2.13 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items