Motion
129-0458-002
Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 50 cc/rev Displacement, 5-Bolt Mounting Type, 0.6250 in Output Shaft Size, 9/16–18 UNF-2B Port Size
MI ITEM #03189370
MFR #129-0458-002
Price$780.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn J Series Hydraulic Geroler Spool Valve Motor - J-Series, 50 cc/rev Displacement, 5-Bolt Mounting Type, 0.6250 in Output Shaft Size, 9/16–18 UNF-2B Port Size
MI ITEM #03189370
MFR #129-0458-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$780.49/each

Specifications

Dimensions

  • Continuous Torque
    549 in
  • Motor Port Size
    9/16–18 UNF-2B
  • Output Shaft Size
    0.6250 in
  • Overall Height
    2.37 in
  • Overall Length
    5.34 in
  • Overall Width
    2.37 in
  • Weight
    5.40 lbs

Details

  • Actual Mounting Flange
    5 Bolt: Dia. 31,47 [1.239] x 5,1 [.20] Pilot 1/4-28 UNF 2B Mounting Holes on 45 [1.77] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .5625-18 UNF-2B SAE O-Ring Ports End Ports
  • Continuous Flow Rate
    21 L/min
  • Displacement
    50 cc/rev
  • Intermittent Pressure
    140 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    393 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    5.5 gpm
  • Maximum Operating Pressure
    1400 psi
  • Maximum RPM-Continuous
    393 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    5-Bolt
  • Port Configuration
    .5625-18 UNF-2B SAE O-Ring Ports End Ports
  • Seal Type
    Single Lip Seal
  • Series
    J-Series
  • Shaft Type
    Straight

Overview

Mfr description
129-0458 MOTOR
  • Extended bearing life|Increased shaft seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought