Motion
6004-2RSHNR

SKF
6004-2RSHNR

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #03189539
MFR #6004-2RSHNR
Price$62.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6004-2RSHNR

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #03189539
MFR #6004-2RSHNR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.01/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.17 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6004 2RSHNR BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6004-2RSHNR Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, double sealed closure, 42 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    6004-2RSHNR
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2240 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571821801

Overview

Mfr description
6004 2RSHNR BEARING
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought