Overview
Mfr description
H604B-005-MR HEDLAND
Specifications
- Thread StandardSAE
- Minimum Flow Rate0.5 gpm
- Connection GenderFemale
- ActuationElectric
- ActionDirect
- Maximum Flow Rate5 gpm
- Maximum Operating Pressure3500 psi
- Operating MediumWater
- Port SizeSAE 10 (7/8–14 UNF)
- Flow Metering TypeFlow Rate
- End Fitting TypeThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data