Motion
1210 X 1/2 STNLSS NK

DODGE
1210 X 1/2 STNLSS NK

Taper Lock Bushing - 1210 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Stainless Steel Material
Mi Item #03189593
MFR #1210 X 1/2 STNLSS NK
Price$227.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210 X 1/2 STNLSS NK

Taper Lock Bushing - 1210 Series, 0.5000 in Bore, 1/8 x 1/16 in Keyway, Stainless Steel Material
Mi Item #03189593
MFR #1210 X 1/2 STNLSS NK

Mfr description
1210 X 1/2 SS BUSHING 119412
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.91/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    0.5000 in
  • Bushing Size
    1210
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore  
    1 in
  • Max Hub Outside Diameter
    2.88 (Steel) in, 3-1/4 (Class 30 Gray Iron) in
  • Outside Diameter  
    1.87 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.68 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Stainless Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    3600 in
  • UPC_NO
    782475580149
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)