Motion
SXC000ZD
Vickers TB Series Threaded
Mi Item #03189753
MFR #SXC000ZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TB Series Threaded
Mi Item #03189753
MFR #SXC000ZD

Mfr description
TB10C4BA1AA04000 CYLINDER
  • Clean, compact design
  • Smooth, reliable operation
  • Engineered for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.5 in
  • Height
    2.00 in
  • Length
    11.94 in
  • Stroke Length
    4 in
  • Weight
    4.76 lb
  • Width
    2.00 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Hydraulic medium duty application
  • Back to Back
    No
  • Close Stroke Tolerances
    No
  • Construction Type
    Threaded
  • Cushion Location
    Head 4-Cap 4
  • Cylinder Operating Pressure
    1000 psi
  • Cylinder Type
    Hydraulic Threaded Cylinders
  • Mounting Type
    Cap Clevis
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Special, U-cup
  • Plated Material
    Chrome
  • Port Location
    Head 1-Cap 1
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Single or Double Rod
    Single
  • Tandem
    No
  • Tube Material
    Stainless Steel 316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)