Motion
14XL037-6FS3
14XL037-6FS3, Timing Pulley 1/4 Inch Minimum Plain Bore
MI ITEM #03189758
MFR #14XL037-6FS3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14XL037-6FS3, Timing Pulley 1/4 Inch Minimum Plain Bore
MI ITEM #03189758
MFR #14XL037-6FS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14XL037-6FS3 1/4'' BORE STEEL

Specifications

  • Number Of Teeth
  • Outside Diameter
    22.10 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057622944
  • UPC_NO
    00195057622944
  • Finish
    Black Oxide
  • Tooth Style
    XL
  • Width
    2.0 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text