Motion
VQ7-6-FG-S-3N

SMC CORP OF AMERICA
VQ7-6-FG-S-3N

SOLENOID VALVE, ISO STANDARD
MI ITEM #03189856
MFR #VQ7-6-FG-S-3N
List Price$89.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FG-S-3N

SOLENOID VALVE, ISO STANDARD
MI ITEM #03189856
MFR #VQ7-6-FG-S-3N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$89.00/each for your price

Overview

Mfr description
VQ7-6-FG-S-3N VALVE/ISO SGL SOL SIZE 1
  • Size 1, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splash proof)

Specifications

  • Piping Type
    Without Subplate
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.9 (P to A/B) Cv, 1.1 (A/B to EA/EB) Cv
  • Manual Operation Type
    Push Type (Tool Required)
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Standards Met
    JIS B 8375-1981, JIS
  • Actuation
    Piloted Solenoid
  • Overall Height
    137.5 mm
  • Overall Length
    120.5 mm
  • Overall Width
    62 mm
  • Response Time
    20 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Sonic Conductance (C)
    4.1 (P to A/B) dm³/(s.bar), 5.2 (A/B to EA/EB) dm³/(s.bar)
  • Thread Standard
    w/o Sub-plate
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text