Motion
UCFU-2.3/8

NTN
UCFU-2.3/8

Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty
Mi Item #03189876
MFR #UCFU-2.3/8
Price$378.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFU-2.3/8

Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty
Mi Item #03189876
MFR #UCFU-2.3/8

Mfr description
UCFU-2.3/8 FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.32/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6250 in
  • Bore Diameter  
    2-3/8 in
  • Housing Width
    2.0938 in
  • Overall Length
    6.8750 in
  • Overall Length Diameter  
    6.8750 in
  • Overall Width
    2.9063 in
  • Weight
    8.378 lbs

Details

  • Bearing Number
    A-UC212-206D1
  • Closure Type
    Open
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FU212D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359217353
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    52500 N
  • Radial Static Load Capacity
    36000 N
  • Replacement Bearing
    A-UC212-206D1
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359217353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)