Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
SUCFT205-16-PBT

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, FDA approved silicone rubber seal protected by stainless steel slinger Seal
Mi Item #03189898
MFR #SUCFT205-16-PBT

Mfr description
UCFT205-16F-A MOUNTED UNIT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8906 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1 in
  • Inner Ring Width
    1.3430 in
  • Overall Height  
    1.4094 in
  • Overall Length Diameter  
    5.1250 in
  • Overall Width
    2.6875 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Thermoplastic
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590303076
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC205-16
  • Seal Type
    FDA approved silicone rubber seal protected by stainless steel slinger
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106763307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)