Specifications
Dimensions
- Hex Body22.0
- Overall Length35.5
- Thread Depth4.0
- Thread Size 23/8-19
Details
- ManufacturerName (description attribute)Brennan
- PlatingCR3
- Seal MaterialNBR
- Series7002_BS
- ShapeSTRAIGHT
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)