Motion
VQ7-8-FG-D-3Z

SMC CORP OF AMERICA
VQ7-8-FG-D-3Z

SOLENOID VALVE, ISO STANDARD
MI ITEM #03189986
MFR #VQ7-8-FG-D-3Z
Price$143.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FG-D-3Z

SOLENOID VALVE, ISO STANDARD
MI ITEM #03189986
MFR #VQ7-8-FG-D-3Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$143.50/each

Specifications

Dimensions

  • Overall Height
    108.5 mm
  • Overall Length
    175.5 mm
  • Overall Width
    75 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    2.4 (P to A/B) Cv, 3 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push Type (Tool Required)
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Without Subplate
  • Response Time
    15 ms
  • Seal Material
    Metal
  • Series
    VQ7
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    10 (P to A/B) dm³/(s.bar), 12 (A/B to EA/EB) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981, JIS
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VQ7-8-FG-D-3Z, SOLENOID VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought