Motion
5625-20
3-1/2 Max HP Fixed-Base Production Router
Mi Item #03190046
MFR #5625-20
Price$609.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 Max HP Fixed-Base Production Router
Mi Item #03190046
MFR #5625-20

Mfr description
5625-20 ROUTER
  • Powerful 15 Amp, 3-1/2 max hp EVS Milwaukee motor
  • Electronic variable speed (10,000-22, 000 RPM)
  • Premium electronic feedback circuitry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.93/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Cord Length
    8 ft
  • Overall Height
    9-1/4 in
  • Tool Weight
    11.8 lb
  • Weight
    15.40 lbs

Details

  • Amperage
    15 A
  • Handle Throttle Style
    D-Handle
  • Horsepower
    3.5 hp
  • Includes
    T-Handle Wrench
  • Maximum Speed
    22000 rpm
  • Number Of Pieces
    5
  • Power Rating
    3.5 hp
  • Power Source
    Corded
  • Router Type
    Fixed Base
  • UPC_NO
    045242032914
  • Variable Speed
    Variable Speed Not Included
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)