Motion
1030T78

TB WOODS
1030T78

1030T x 7/8 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190172
MFR #1030T78
List Price$173.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1030T78

1030T x 7/8 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190172
MFR #1030T78

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$173.57/each for your price

Overview

Mfr description
1030 X .875BORE3/16X3/32KW HUB

Specifications

  • Coupling Size Code
    1030
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    2.1 hp
  • Manufacturer Upc Number
    698672166096
  • Weight
    1.50 lbs
  • Material
    Steel
  • Outside Diameter
    1.94 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text