Motion
1040T1316

TB WOODS
1040T1316

1040T x 1-3/16 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190186
MFR #1040T1316
List Price$232.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1040T1316

1040T x 1-3/16 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190186
MFR #1040T1316

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$232.53/each for your price

Overview

Mfr description
1040 X 1.1875BORE1/4X1/8KW HUB

Specifications

  • Coupling Size Code
    1040
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    3.5 hp
  • Manufacturer Upc Number
    698672166171
  • Weight
    2.67 lbs
  • Material
    Steel
  • Outside Diameter
    2.25 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text