Motion
1050T112

TB WOODS
1050T112

Grid Coupling Hub - 1050T Coupling Size Code, Finished w/ Keyway Bore, 1.5000 in Bore Diameter
MI ITEM #03190202
MFR #1050T112
List Price$265.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1050T112

Grid Coupling Hub - 1050T Coupling Size Code, Finished w/ Keyway Bore, 1.5000 in Bore Diameter
MI ITEM #03190202
MFR #1050T112

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$265.28/each for your price

Overview

Mfr description
1050 X 1.500BORE3/8X3/16KW HUB

Specifications

  • Coupling Size Code
    1050T
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    3/8 x 3/16 in
  • UPC_NO
    698672166331
  • Weight
    3.11 lbs
  • Material
    Steel
  • Outside Diameter
    2.6300 in
  • Overall Length
    2.3700 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text