Motion
1060T138

TB WOODS
1060T138

1060T x 1-3/8 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190213
MFR #1060T138
List Price$350.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1060T138

1060T x 1-3/8 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190213
MFR #1060T138

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$350.42/each for your price

Overview

Mfr description
1060 X 1.375BORE5/16X5/32KW HUB

Specifications

  • Coupling Size Code
    1060
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    9.6 hp
  • Manufacturer Upc Number
    698672166584
  • Weight
    4.90 lbs
  • Material
    Steel
  • Outside Diameter
    3 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text