Motion
1070T11116

TB WOODS
1070T11116

1070T x 1-11/16 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190232
MFR #1070T11116
List Price$478.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1070T11116

1070T x 1-11/16 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190232
MFR #1070T11116

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$478.14/each for your price

Overview

Mfr description
1070 X 1.6875BORE3/8X3/16KW HUB

Specifications

  • Coupling Size Code
    1070
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    14 hp
  • Manufacturer Upc Number
    698672166720
  • Weight
    7.23 lbs
  • Material
    Steel
  • Outside Diameter
    3.44 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text