Motion
1080T212

TB WOODS
1080T212

1080T x 2-1/2 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190261
MFR #1080T212
List Price$664.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1080T212

1080T x 2-1/2 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190261
MFR #1080T212

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$664.81/each for your price

Overview

Mfr description
1080 X 2.500BORE5/8X5/16KW HUB

Specifications

  • Coupling Size Code
    1080
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    29 hp
  • Manufacturer Upc Number
    698672167116
  • Weight
    10.47 lbs
  • Material
    Steel
  • Outside Diameter
    4.13 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text