Motion
1090T314

TB WOODS
1090T314

1090T x 3-1/4 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190287
MFR #1090T314
List Price$877.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1090T314

1090T x 3-1/4 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190287
MFR #1090T314

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$877.69/each for your price

Overview

Mfr description
1090 X 3.2500BORE3/4X3/8KW HUB

Specifications

  • Coupling Size Code
    1090
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    52 hp
  • Manufacturer Upc Number
    698672167451
  • Weight
    14.40 lbs
  • Material
    Steel
  • Outside Diameter
    4.87 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text