Motion
1100T2

TB WOODS
1100T2

1100T x 2 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190292
MFR #1100T2
List Price$1,146.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1100T2

1100T x 2 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190292
MFR #1100T2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,146.23/each for your price

Overview

Mfr description
1100 X 2.0000BORE1/2X1/4KW HUB

Specifications

  • Coupling Size Code
    1100
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    88 hp
  • Manufacturer Upc Number
    698672167529
  • Weight
    34.60 lbs
  • Material
    Steel
  • Outside Diameter
    5.59 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text