Motion
1120T5

TB WOODS
1120T5

1120T x 5 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190349
MFR #1120T5
List Price$2,259.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1120T5

1120T x 5 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190349
MFR #1120T5

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,259.70/each for your price

Overview

Mfr description
1120 X 5.000(4.9965)BORE1-1/4X5/8KW HUB

Specifications

  • Coupling Size Code
    1120
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    192 hp
  • Manufacturer Upc Number
    698672168106
  • Weight
    38.10 lbs
  • Material
    Steel
  • Outside Diameter
    7.06 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text