Motion
1130T412

TB WOODS
1130T412

1130T x 4-1/2 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190350
MFR #1130T412
List Price$2,970.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1130T412

1130T x 4-1/2 in. G-Flex Grid Coupling Hub, Steel Material
MI ITEM #03190350
MFR #1130T412

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,970.36/each for your price

Overview

Mfr description
1130 X 4.5000BORE1X1/2KW HUB

Specifications

  • Coupling Size Code
    1130
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    279 hp
  • Manufacturer Upc Number
    698672168168
  • Weight
    68.49 lbs
  • Material
    Steel
  • Outside Diameter
    8.56 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought