Motion
205-KRR
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, 2.0427 in Width, Medium Duty
MI ITEM #03190396
MFR #205-KRR
Price$85.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, 2.0427 in Width, Medium Duty
MI ITEM #03190396
MFR #205-KRR

Mfr description
205-XL-KRR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.94/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    21 mm
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    2.0427 in
  • Weight
    0.4 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7800 N
  • Seal Type
    Contact Seal
  • Series
    2..-KRR
  • UPC_NO
    4012802783100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)