Motion
1120T10AK

TB WOODS
1120T10AK

1120T10 Horizontal Accessory Kit for G-Flex Couplings
MI ITEM #03190422
MFR #1120T10AK
List Price$2,851.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1120T10AK

1120T10 Horizontal Accessory Kit for G-Flex Couplings
MI ITEM #03190422
MFR #1120T10AK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,851.16/each for your price

Overview

Mfr description
1120 HORIZONTAL COVER & GRID ASSY

Specifications

  • Coupling Size Code
    1120
  • For Cover Type
    Horizontal
  • Material
    Aluminum Cover
  • Outside Diameter
    12.13 in
  • Max Rpm
    2025 rpm
  • Manufacturer Upc Number
    698672164917
  • UPC_NO
    698672164917
  • Horsepower @ 100 RPM
    192 hp
  • Weight
    29.77 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text