Motion
1050T10PKT

TB WOODS
1050T10PKT

1050T10 Horizontal Hardware Packet for G-Flex Couplings
MI ITEM #03190426
MFR #1050T10PKT
List Price$68.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1050T10PKT

1050T10 Horizontal Hardware Packet for G-Flex Couplings
MI ITEM #03190426
MFR #1050T10PKT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$68.00/each for your price

Overview

Mfr description
1050 HORIZONTAL SEAL KIT

Specifications

  • Coupling Size Code
    1050
  • For Cover Type
    Horizontal
  • Max Rpm
    4500 rpm
  • Manufacturer Upc Number
    698672166300
  • UPC_NO
    698672166300
  • Weight
    0.22 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text