Motion
1060T10PKT

TB WOODS
1060T10PKT

1060T10 Horizontal Hardware Packet for G-Flex Couplings
MI ITEM #03190427
MFR #1060T10PKT
List Price$136.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1060T10PKT

1060T10 Horizontal Hardware Packet for G-Flex Couplings
MI ITEM #03190427
MFR #1060T10PKT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$136.00/each for your price

Overview

Mfr description
1060 HORIZONTAL SEAL KIT

Specifications

  • Coupling Size Code
    1060
  • For Cover Type
    Horizontal
  • Max Rpm
    4350 rpm
  • Manufacturer Upc Number
    698672166515
  • UPC_NO
    698672166515
  • Weight
    0.22 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text